Shop All Halogen Light Bulbs
Ilc
Replacement for Naed 58766 replacement light bulb lamp
Mfr # 58766 NAED
Zoro # G403221559
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Color Temp. 2950
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 58766 NAED
- Zoro # G403221559
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Color Temp. | 2950 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Naed 58766 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- FEIT ELECTRIC LED PAR30 E26 SW 65W DIM (LEDR56/927CAMED)
- ILC Replacement for Schott 1190 replacement light bulb lamp (1190 SCHOTT)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- ILC Replacement for Dyna-lite Dl-150 replacement light bulb lamp (DL-150 DYNA-LITE)
- ILC Replacement for ECE H2 100w 12V replacement light bulb lamp (H2 100W 12V ECE)
- ILC Replacement for Crouse Hinds 21116 replacement light bulb lamp (21116 CROUSE HINDS)
- ILC Replacement for Bulbworks Bw.50qcl.dc-120 replacement light bulb lamp (BW.50QCL.DC-120 BULBWORKS)
- ILC Replacement for PEC Jd150 BAY Frost replacement light bulb lamp (JD150 BAY FROST PEC)
- Ilc Halogen Light Bulbs