Shop All Halogen Light Bulbs
Ilc
Replacement for Naed 54589 replacement light bulb lamp
Mfr # 54589 NAED
Zoro # G003235116
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Voltage 115
- Watts 575
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54589 NAED
- Zoro # G003235116
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Voltage | 115 |
Watts | 575 |
Bulb Shape | T6 |
Description
Replacement for Naed 54589 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWS LED ALO SWW2 MVOLT PE DDB M2)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- ILC Replacement for Light Bulb / Lamp 150par/sp/y replacement light bulb lamp (150PAR/SP/Y LIGHT BULB / LAMP)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Light Bulb / Lamp EXN Gu10 12V replacement light bulb lamp (EXN GU10 12V LIGHT BULB / LAMP)
- ILC Replacement for Grainger 3dyh1 replacement light bulb lamp (3DYH1 GRAINGER)
- ILC Replacement for Wagner Bp2475/h4 replacement light bulb lamp, 2PK (BP2475/H4 WAGNER)
- ILC Replacement for Osram Sylvania 64577 replacement light bulb lamp (64577 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Dld/dfz replacement light bulb lamp (DLD/DFZ GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs