Shop All Halogen Light Bulbs
Ilc
Replacement for Naed 54350 replacement light bulb lamp
Mfr # 54350 NAED
Zoro # G203220783
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 1000
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54350 NAED
- Zoro # G203220783
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 1000 |
Bulb Color Temp. | 3200 |
Description
Replacement for Naed 54350 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 115 Athletic Sports Football Base Ceramic Bedside Table Lamp with White Empire Shade, Brown Trim (LT1081-FTB)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- ILC Replacement For LIGHT BULB LAMP, ROBT RSO226CQ120 (ROBT RSO226CQ120)
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- ILC Replacement for Midmark 015-1045-00 replacement light bulb lamp (015-1045-00 MIDMARK)
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- ILC Replacement for Light Bulb / Lamp 36139ge replacement light bulb lamp (36139GE LIGHT BULB / LAMP)
- ILC Replacement for Olympus Ocs-3 replacement light bulb lamp (OCS-3 OLYMPUS)
- ILC Replacement for Light Bulb / Lamp Jd250mc replacement light bulb lamp (JD250MC LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 48860fl replacement light bulb lamp (48860FL OSRAM SYLVANIA)
- ILC Replacement for Ushio 1000302 replacement light bulb lamp, 2PK (1000302 USHIO)
- Ilc Halogen Light Bulbs