Shop All Halogen Light Bulbs
Ilc
Replacement for Naed 54261 replacement light bulb lamp
Mfr # 54261 NAED
Zoro # G203235053
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 20
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54261 NAED
- Zoro # G203235053
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 20 |
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Description
Replacement for Naed 54261 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602183)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- ILC Replacement for Ushio Ush-350ds replacement light bulb lamp (USH-350DS USHIO)
- EKENA MILLWORK Melchor Diamond Ceiling Medallion, 67 1/4"W x 43 3/8"H x 4"ID x 2"P (CM70X43ML2)
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DC 120V CC2V ESR (100Q/CL/DC 120V (CC2V) (ESR) OSRAM SYLVANIA)
- ILC Replacement for Sylvania 18896 replacement light bulb lamp (18896 SYLVANIA)
- ILC Replacement for Naed 54260 replacement light bulb lamp (54260 NAED)
- ILC Replacement for Grainger 2v618 replacement light bulb lamp (2V618 GRAINGER)
- ILC Replacement for Zoro 6dzl2 replacement light bulb lamp (6DZL2 ZORO)
- ILC Replacement for Osram Sylvania 54598 replacement light bulb lamp (54598 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q75t3/cl/e11 replacement light bulb lamp (Q75T3/CL/E11 LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs