Shop All Halogen Light Bulbs
Ilc
Replacement for Naed 54260 replacement light bulb lamp
Mfr # 54260 NAED
Zoro # G203235039
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Watts 10
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54260 NAED
- Zoro # G203235039
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Watts | 10 |
Bulb Color Temp. | 3200 |
Description
Replacement for Naed 54260 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, HID, 150, ED17, Medium Base, Metal Halide (S5860)
- ILC Replacement for Whelen Engineering Mc100hi replacement light bulb lamp (MC100HI WHELEN ENGINEERING)
- ILC Replacement for Zoro 6v038 replacement light bulb lamp (6V038 ZORO)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- ILC Replacement for Sylvania 64577 replacement light bulb lamp (64577 SYLVANIA)
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ILC Replacement for Philips 150q/cl/dc ETC replacement light bulb lamp (150Q/CL/DC ETC PHILIPS)
- ILC Replacement for Eiki Snt-o/3585 replacement light bulb lamp (SNT-O/3585 EIKI)
- ILC Replacement for Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V SYLVANIA)
- ILC Replacement for Westinghouse 120v 75W J4Q 3.062 Inches replacement light bulb lamp (120V 75W J4Q 3.062 INCHES WESTINGHOUSE)
- Ilc Halogen Light Bulbs