Shop All Fluorescent Light Bulbs
Ilc
Replacement for Naed 21834 replacement light bulb lamp
Mfr # 21834 NAED
Zoro # G002761180
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 16
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 21834 NAED
- Zoro # G002761180
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 16 |
Bulb Color Temp. | 3000 |
Description
Replacement for Naed 21834 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF CROSSBAR 4"" SWIVEL PK1 (60205)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 8PK (64607)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- ILC Replacement for Bulbrite Cf18ww/gu24/dm replacement light bulb lamp (CF18WW/GU24/DM BULBRITE)
- ILC Replacement for Norman Lamps F28w/t5/835/eco/tf replacement light bulb lamp (F28W/T5/835/ECO/TF NORMAN LAMPS)
- ILC Replacement for Damar F282d/835/4p replacement light bulb lamp (F282D/835/4P DAMAR)
- ILC Replacement for GE General Electric G.E F24w/t5/850/eco replacement light bulb lamp (F24W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement For HIKARI G15T8 (G15T8)
- ILC Replacement for Electrix 2223 replacement light bulb lamp (2223 ELECTRIX)
- SIGNIFY T5 Fluorescent 40Pk (F39T5/841/HO)
- Ilc Fluorescent Light Bulbs