Shop All Halogen Light Bulbs
Ilc
Replacement for Naed 18852 replacement light bulb lamp
Mfr # 18852 NAED
Zoro # G803024262
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape T10
- Watts 250
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 18852 NAED
- Zoro # G803024262
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | T10 |
Watts | 250 |
Bulb Color Temp. | 3000 |
Description
Replacement for Naed 18852 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ILC Replacement for Light Bulb / Lamp Loa-9166b replacement light bulb lamp (LOA-9166B LIGHT BULB / LAMP)
- PRINCETON TEC Headlamp, 100 lm, Black, Tactical, Plastic (BYT-TAC-TN)
- PELICAN PELICAN LED Black Remote Area Lighting System (9430B)
- ILC Replacement for LIF P1/12 225v replacement light bulb lamp (P1/12 225V LIF)
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- ILC Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp (50MR16/SP10 EXT PHILIPS)
- ILC Replacement for Hikari Jcd130v/35 Bipin FR (jcd6009f) replacement light bulb lamp (JCD130V/35 BIPIN FR (JCD6009F) HIKARI)
- ILC Replacement for Light Bulb / Lamp Jc12v-20w/ba15s replacement light bulb lamp (JC12V-20W/BA15S LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Jd250mc replacement light bulb lamp (JD250MC LIGHT BULB / LAMP)
- ILC Replacement for Sylvania H11-55w replacement light bulb lamp (H11-55W SYLVANIA)
- Ilc Halogen Light Bulbs