Shop All Decorative Light Bulbs
Ilc
Replacement for Naed 14758 replacement light bulb lamp
Mfr # 14758 NAED
Zoro # G303023635
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape GT19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 14758 NAED
- Zoro # G303023635
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 120 |
Bulb Shape | GT19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Description
Replacement for Naed 14758 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 250W (MH250/U)
- DABMAR LIGHTING Wall Pack Fixture, DW1070, Mini (DW1070)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED Bronze Security Floodlight (S9.51200850SLBZ)
- ILC Replacement for Light Bulb / Lamp 75a21/rs/sl 120v replacement light bulb lamp (75A21/RS/SL 120V LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- ILC Replacement for Batteries AND Light Bulbs Nos20t9 replacement light bulb lamp (NOS20T9 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Bulbrite 495060 replacement light bulb lamp, 2PK (495060 BULBRITE)
- ILC Replacement for Bulbrite 400105 replacement light bulb lamp, 25PK (400105 BULBRITE)
- ILC Replacement for Edison 60W Edison Bulb replacement light bulb lamp (60W EDISON BULB EDISON)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- LUMAPRO LUMAPRO 4W, G6 Miniature Incandescent Light Bulb (509K-10PK)
- Ilc Decorative Light Bulbs