Shop All Incandescent Light Bulbs
Ilc
Replacement for Naed 12298 replacement light bulb lamp
Mfr # 12298 NAED
Zoro # G003022198
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape K19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 120
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12298 NAED
- Zoro # G003022198
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | K19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 120 |
Bulb Color Temp. | 2800 |
Description
Replacement for Naed 12298 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Baffle Trim, 593 (593WB)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M50D)
- ILC Replacement For KEYSTONE KTEB454HOUVPS (KTEB-454HO-UV-PS)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-R)
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- ILC Replacement for Light Bulb / Lamp 40g161/2/ll replacement light bulb lamp, 2PK (40G161/2/LL LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 60a/rs/stg-t2/12 replacement light bulb lamp, 4PK (60A/RS/STG-T2/12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 4rzu5 replacement light bulb lamp, 10PK (4RZU5 ZORO)
- ILC Replacement For WESTINGHOUSE 60G30 INCANDESCENT GLOBE G30 4PK (4PAK:WW-62H6-9)
- ILC Replacement for Satco S3965 replacement light bulb lamp, 6PK (S3965 SATCO)
- BULBRITE 60-Watt Water Bottle Incadescent Medium Based (E26) Grand Filament Light Bulb Nostalgic 2200k (137501)
- Ilc Incandescent Light Bulbs