Shop All Halogen Light Bulbs
Ilc
Replacement for Mitutoyo Ph14 Series replacement light bulb lamp
Mfr # PH14 SERIES MITUTOYO
Zoro # G503018004
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
- Watts 150
- Bulb Color Temp. 3300
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PH14 SERIES MITUTOYO
- Zoro # G503018004
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Watts | 150 |
Bulb Color Temp. | 3300 |
Voltage | 24 |
Description
Replacement for Mitutoyo Ph14 Series replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement for Ushio Jp225v-1000wcl replacement light bulb lamp (JP225V-1000WCL USHIO)
- ILC Replacement for Skytron DKK H24100 replacement light bulb lamp (DKK H24100 SKYTRON)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- ILC Replacement for Light Bulb / Lamp 75par/cap/fl30 replacement light bulb lamp (75PAR/CAP/FL30 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 64455 replacement light bulb lamp (64455 OSRAM SYLVANIA)
- ILC Replacement for Wolf Light Source LP 4251 replacement light bulb lamp (LIGHT SOURCE LP 4251 WOLF)
- ILC Replacement for Light Bulb / Lamp 32211ph replacement light bulb lamp (32211PH LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs