Shop All Halogen Light Bulbs
Ilc
Replacement for Mitutoyo Ph-a14 replacement light bulb lamp
Mfr # PH-A14 MITUTOYO
Zoro # G303234659
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Watts 150
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
- Bulb Color Temp. 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PH-A14 MITUTOYO
- Zoro # G303234659
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Watts | 150 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Bulb Color Temp. | 3050 |
Description
Replacement for Mitutoyo Ph-a14 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Intrinsically Safe LED Flashlight (XPP-5422G)
- ILC Replacement for Osram Sylvania 200par46/3nsp 125-130v replacement light bulb lamp (200PAR46/3NSP 125-130V OSRAM SYLVANIA)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (21U629)
- ILC Replacement For OSRAM SYLVANIA 100QCLDCESR 120V (WW-3X0U-3)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- ILC Replacement for Bulbrite Q50cl/dc replacement light bulb lamp (Q50CL/DC BULBRITE)
- ILC Replacement for Philips 175par38/heat 120v replacement light bulb lamp (175PAR38/HEAT 120V PHILIPS)
- ILC Replacement for Starrett Precision 8d10 replacement light bulb lamp (8D10 STARRETT PRECISION)
- ILC Replacement for Light Bulb / Lamp Jc12v-10w/ba9s replacement light bulb lamp (JC12V-10W/BA9S LIGHT BULB / LAMP)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Bulbrite Q40G9CL (Q40G9CL)
- Ilc Halogen Light Bulbs