Shop All Halogen Light Bulbs
Ilc
Replacement for Mitutoyo 512305 replacement light bulb lamp
Mfr # 512305 MITUTOYO
Zoro # G403221115
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3050
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 24
- Bulb Shape T4
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 512305 MITUTOYO
- Zoro # G403221115
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3050 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 24 |
Bulb Shape | T4 |
Watts | 150 |
Description
Replacement for Mitutoyo 512305 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F20T12/CW (F20T12/CW)
- HALO RETROFIT KT WH 4""W 11.7W (RL4099S1EWHR)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- LUMAPRO LUMAPRO Incandescent Black/Silver Hand Lamp (4V346)
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- ILC Replacement for Light Bulb / Lamp 29722atr replacement light bulb lamp (29722ATR LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 120par38/hal/fl30 120v replacement light bulb lamp (120PAR38/HAL/FL30 120V OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania Efr6423 replacement light bulb lamp (EFR6423 OSRAM SYLVANIA)
- ILC Replacement for Donsbulbs 100par/fl-130v Outlawed USE replacement light bulb lamp (100PAR/FL-130V OUTLAWED USE DONSBULBS)
- ILC Replacement for Osram Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V OSRAM SYLVANIA)
- ILC Replacement for THE Designers Edge L-67 replacement light bulb lamp (L-67 THE DESIGNERS EDGE)
- Ilc Halogen Light Bulbs