Shop All Halogen Light Bulbs
Ilc
Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp
Mfr # AUTO PAK, AF, AF/2 MINOLTA
Zoro # G903234066
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Voltage 120
- Bulb Shape T10
- Bulb Color Temp. 3200
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # AUTO PAK, AF, AF/2 MINOLTA
- Zoro # G903234066
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Voltage | 120 |
Bulb Shape | T10 |
Bulb Color Temp. | 3200 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Description
Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- ILC Replacement for Light Bulb / Lamp 20t6.5n/cl 120v replacement light bulb lamp 4 Pack (20T6.5N/CL 120V LIGHT BULB / LAMP)
- 3M SCOTCHBRITE PADS-20/BOX (3M7447)
- ILC Replacement for Beseler 810 Adapter 220v replacement light bulb lamp (810 ADAPTER 220V BESELER)
- ILC Replacement for Topcon Sl-7e Main Bulb replacement light bulb lamp (SL-7E MAIN BULB TOPCON)
- ILC Replacement for Meiji Techno Ft193 replacement light bulb lamp (FT193 MEIJI TECHNO)
- ILC Replacement for Code 3 / Public Safety T01549 replacement light bulb lamp (T01549 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP SYLVANIA)
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs