Shop All LED Light Bulbs
Ilc
Replacement for Miniature Lamp W5W 12V 5W White LED Replacement replacement light bulb lamp
Mfr # W5W 12V 5W WHITE LED REPLACEMENT MINIATURE LAMP
Zoro # G902844792
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T3.25
- Voltage 14
- Watts 3.36
- Wattage Equivalency 3.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # W5W 12V 5W WHITE LED REPLACEMENT MINIATURE LAMP
- Zoro # G902844792
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T3.25 |
Voltage | 14 |
Watts | 3.36 |
Wattage Equivalency | 3.36 |
Description
Replacement for Miniature Lamp W5W 12V 5W White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Hl432ris/12/w-bp (HL432RIS/12/W-BP HATCH LIGHTING)
- ELCO LIGHTING Socket Adapters (PSA38-22)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- GE LAMPS GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb (LU70/MED/ECO)
- ILC Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK (Std1-4 Indicator Panel)
- ILC Replacement For BULBRITE, LED5T930KFIL3 (LED5T9/30K/FIL/3)
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- ILC Replacement for Halco Br40fl13/830/led replacement light bulb lamp (BR40FL13/830/LED HALCO)
- ILC Replacement for TCP Led10a19dod27k replacement light bulb lamp (LED10A19DOD27K TCP)
- ILC Replacement For SATCO S11383 (S11383)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF250)
- Ilc LED Light Bulbs