Shop All Halogen Light Bulbs
Ilc
Replacement for Miniature Lamp H3 24V 55W replacement light bulb lamp
Mfr # H3 24V 55W MINIATURE LAMP
Zoro # G802937082
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 55
- Bulb Base Type PK22S
- Voltage 24
- Bulb Shape T3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # H3 24V 55W MINIATURE LAMP
- Zoro # G802937082
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 55 |
Bulb Base Type | PK22S |
Voltage | 24 |
Bulb Shape | T3.5 |
Description
Replacement for Miniature Lamp H3 24V 55W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Led Bo C6 50Lt Mlt (11940-71)
- ILC Replacement for Universal 480-slh-tc-p (480-SLH-TC-P UNIVERSAL)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- ILC Replacement for Midmark 015-1045-00 replacement light bulb lamp (015-1045-00 MIDMARK)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- ILC Replacement for Damar 15W PR 125v E-14 replacement light bulb lamp, 2PK (15W PR 125V E-14 DAMAR)
- ILC Replacement for Leica 10384643 replacement light bulb lamp (10384643 LEICA)
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- ILC Replacement for Osram Sylvania 64255 replacement light bulb lamp (64255 OSRAM SYLVANIA)
- ILC Replacement For JW SPEAKER 4200MR16 20W 12V 36 DEGREE HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-2JL2-5)
- Ilc Halogen Light Bulbs