Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Miniature Lamp B3524 replacement light bulb lamp
Mfr # B3524 MINIATURE LAMP
Zoro # G002795154
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # B3524 MINIATURE LAMP
- Zoro # G002795154
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Miniature Lamp B3524 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- THE EQUIPMENT LOCK COMPANY E-series Skidsteer Lock slides around one of the skid loader's drive control levers & locks in place (ESL-RK)
- WIDE OPEN OE Replacement CV Axle for POL FRONT/REAR 335/500SPMAM/335WORK/455D (POL-7018)
- DONALDSON P165338, DURAMAX (P165338)
- ILC Replacement for Oshino Ol-680 replacement light bulb lamp, 10PK (OL-680 OSHINO)
- ILC Replacement for Sylvania 56006 replacement light bulb lamp (56006 SYLVANIA)
- ILC Replacement for Welch Allyn 03000-u LED Version replacement light bulb lamp (03000-U LED VERSION WELCH ALLYN)
- ILC Replacement for Military M6363/8-5as15 replacement light bulb lamp, 10PK (M6363/8-5AS15 MILITARY)
- ILC Replacement For TOYOTA 4RUNNER V6 40L 585CCA YEAR 2007 HEADLIGHT HIGH 2PK (2PAK:WW-VTBH-0)
- ILC Replacement For JEEP GRAND CHEROKEE YEAR 2012 DAYTIME RUNNING LIGHT 10PK (10PAK:WW-GDRF-3)
- ILC Replacement for Gehl 122488 replacement light bulb lamp (122488 GEHL)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies