Shop All LED Light Bulbs
Ilc
Replacement for Miniature Lamp 967 White LED Replacement replacement light bulb lamp
Mfr # 967 WHITE LED REPLACEMENT MINIATURE LAMP
Zoro # G602845563
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 967 WHITE LED REPLACEMENT MINIATURE LAMP
- Zoro # G602845563
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Miniature Lamp 967 White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Daybrite Deb-5 (DEB-5 DAYBRITE)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 4X4"" (APDPC4)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- EMERGENCY ZONE Emergency Zone 515 9 LED Compact Flashlight - Size AAA (5103)
- ILC Replacement for Sylvania Fbo32/741/6/eco LED Replacement replacement light bulb lamp (FBO32/741/6/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement For NUVO LIGHTING S8729 FIXTURES MISCELLANEOUS 10PK (10PAK:WX-1RWW-7)
- ILC Replacement for TCP L12t8d5041k replacement light bulb lamp (L12T8D5041K TCP)
- ILC Replacement for Bulbrite 770586 replacement light bulb lamp (770586 BULBRITE)
- ILC Replacement For SATCO S11423 (S11423)
- ILC Replacement for Eiko F32t8/841k LED Replacement replacement light bulb lamp (F32T8/841K LED REPLACEMENT EIKO)
- SATCO 8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK (S21866)
- Ilc LED Light Bulbs