Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for MINIATURE LAMP 8-3995
Mfr # 8-3995 MINIATURE LAMP
Zoro # G302760043
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 8-3995 MINIATURE LAMP
- Zoro # G302760043
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for MINIATURE LAMP 8-3995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Male Connector Fitting, 1/2-14, Brass (2ZJF8)
- THERMOID Fuel Hose, Automotive, 3/16 In, 25 Ft (667503225)
- WEATHER GUARD TOOL BOX Underbed Single Door Diamond Tread Bright Aluminum 3018 Inch Length x 18 Inch Width (631-0-02)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3804)
- ILC Replacement for Sylvania 6413 12v5w replacement light bulb lamp, 4PK (6413 12V5W SYLVANIA)
- ILC Replacement for Eiko 41320 replacement light bulb lamp (41320 EIKO)
- ILC Replacement For BATTERIES AND LIGHT BULBS 3156 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L9XX-9)
- ILC Replacement for CEC Industries 27h1 replacement light bulb lamp (27H1 CEC INDUSTRIES)
- ILC Replacement for Welch Allyn 11620 replacement light bulb lamp (11620 WELCH ALLYN)
- ILC Replacement For GE GENERAL ELECTRIC GE 894 (WW-1WT0-1)
- LUMAPRO Miniature Lamp, H11-55, 55W, T3 1/2, 12V (H11 55W)
- Ilc Automotive Lighting