Shop All LED Light Bulbs
Ilc
Replacement for Miniature Lamp 1835 Green LED Replacement replacement light bulb lamp
Mfr # 1835 GREEN LED REPLACEMENT MINIATURE LAMP
Zoro # G802846803
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1835 GREEN LED REPLACEMENT MINIATURE LAMP
- Zoro # G802846803
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 60 |
Description
Replacement for Miniature Lamp 1835 Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Osram Sylvania, Code Bulb, 50Mr16/B/Fl35/C/Exn (50MR16/B/FL35/C/EXN)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16505)
- SUNSHINE LIGHTING Sunlite® F17T8/SP841 17W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30125-SU)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- ILC Replacement for Light Bulb / Lamp 42876ph replacement light bulb lamp (42876PH LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- ILC Replacement for Sylvania F40/d41 LED Replacement replacement light bulb lamp (F40/D41 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Canimpex 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT CANIMPEX)
- ILC Replacement For BULBRITE, LED7A1930KFILB (LED7A19/30K/FIL/B)
- ILC Replacement for Halco Par20fl7/840/eco2/led replacement light bulb lamp (PAR20FL7/840/ECO2/LED HALCO)
- STREAMLIGHT STYLUS BLACK / GREEN LED (SR65020)
- Ilc LED Light Bulbs