Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for MINIATURE LAMP 130V-MB
Mfr # 130V-MB MINIATURE LAMP
Zoro # G902795476
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 130V-MB MINIATURE LAMP
- Zoro # G902795476
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for MINIATURE LAMP 130V-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- PERTRONIX For Use With Ford 172/192/8N/500 Thru 900 Engines, 12 Volt Negative Ground (1244A)
- SUR&R Seal Clamp, 23/32" Inside dia., PK10 (K6808)
- 3M Abrasive Polish (06068)
- ILC Replacement for Weldon 9018-0034-00 replacement light bulb lamp (9018-0034-00 WELDON)
- ILC Replacement For GE GENERAL ELECTRIC GE H6024 (WW-1YC9-9)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1152 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L86Y-1)
- ILC Replacement for Hosobuchi Op2114 replacement light bulb lamp (OP2114 HOSOBUCHI)
- ILC Replacement for Damar 1657b replacement light bulb lamp (1657B DAMAR)
- ILC Replacement for Heine Omega 200 Indirect Ophthalmascope 6V replacement light bulb lamp (OMEGA 200 INDIRECT OPHTHALMASCOPE 6V HEINE)
- ILC Replacement for GE General Electric G.E 58540 replacement light bulb lamp (58540 GE GENERAL ELECTRIC G.E)
- Ilc Vehicle Bulbs & Lenses