Shop All LED Light Bulbs
Ilc
Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp
Mfr # 120MB AMBER LED REPLACEMENT MINIATURE LAMP
Zoro # G002844289
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 120MB AMBER LED REPLACEMENT MINIATURE LAMP
- Zoro # G002844289
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Sp15/r30/27k replacement light bulb lamp (SP15/R30/27K EIKO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/4P/ALTO)
- ILC Replacement for Sunpak DRA 120v 300w replacement light bulb lamp (DRA 120V 300W SUNPAK)
- ILC Replacement for Halco Q50cl/dc replacement light bulb lamp (Q50CL/DC HALCO)
- ILC Replacement for Satco 10a19/led/2700k/gu24 replacement light bulb lamp (10A19/LED/2700K/GU24 SATCO)
- ILC Replacement For EIKO, LED9WT824840DBLG7D (LED9WT8/24/840-DBL-G7D)
- ILC Replacement for Bulbrite 770606 replacement light bulb lamp (770606 BULBRITE)
- ILC Replacement For HALCO 84028 (84028)
- ILC Replacement For NUVO LIGHTING S9846 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1S92-3)
- ILC Replacement for Halco 109428 LED Replacement replacement light bulb lamp (109428 LED REPLACEMENT HALCO)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- Ilc LED Light Bulbs