Shop All Halogen Light Bulbs
Ilc
Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp
Mfr # SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY
Zoro # G303021518
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Bulb Color Temp. 2800
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY
- Zoro # G303021518
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 14W, T5, 3000K, PK40 (79520)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- ILC Replacement for Flowtron Fc-8800 Starter, 2PK (FC-8800 STARTER FLOWTRON)
- ILC Replacement for Miniature Lamp H7 24V 70W replacement light bulb lamp (H7 24V 70W MINIATURE LAMP)
- ILC Replacement for Feit Electric Q1500t3/cl-240 replacement light bulb lamp (Q1500T3/CL-240 FEIT ELECTRIC)
- ILC Replacement for Eliminator Lighting E-108 replacement light bulb lamp (E-108 ELIMINATOR LIGHTING)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- ILC Replacement for Satco 75br38/fl 130 Volt Outlawed, Replace replacement light bulb lamp (75BR38/FL 130 VOLT OUTLAWED, REPLACE SATCO)
- ILC Replacement for Osram Sylvania 64578 Halogen 1000w replacement light bulb lamp (64578 HALOGEN 1000W OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs