Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Military Ms51608-3 replacement light bulb lamp
Mfr # MS51608-3 MILITARY
Zoro # G302759337
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T1.25
- Bulb Base Type E5 MIDGET SCREW
- Wattage Equivalency 0.57
- Watts 0.57
- Voltage 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MS51608-3 MILITARY
- Zoro # G302759337
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T1.25 |
Bulb Base Type | E5 MIDGET SCREW |
Wattage Equivalency | 0.57 |
Watts | 0.57 |
Voltage | 3 |
Description
Replacement for Military Ms51608-3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Tapered T-Dolly, 2"x12", 8 lb. (WFDOLLYT11)
- SURE SHOT Pin Steam Extension, 12" (P337)
- BUYERS PRODUCTS 20 Ton Pintle Hook (PH20)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- ILC Replacement for Zoro 2fmh4 replacement light bulb lamp, 10PK (2FMH4 ZORO)
- ILC Replacement For CADILLAC DTS YEAR 2006 DOOR PANEL LIGHT AUTOMOTIVE INDICATOR LAMPS CARTRIDGE 10PK (10PAK:WW-JV0V-9)
- ILC Replacement for Donsbulbs Narva-49321 replacement light bulb lamp (NARVA-49321 DONSBULBS)
- ILC Replacement for GE General Electric G.E B2A ne-51h replacement light bulb lamp, 2PK (B2A (NE-51H) GE GENERAL ELECTRIC G.E)
- ILC Replacement for Olympus Lf-gp Light Source Maj-922 replacement light bulb lamp (LF-GP LIGHT SOURCE MAJ-922 OLYMPUS)
- ILC Replacement for Imtra Ile14s-24/25 replacement light bulb lamp (ILE14S-24/25 IMTRA)
- SATCO 250W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3426)
- Ilc Automotive Lighting