Shop All Halogen Light Bulbs
Ilc
Replacement for Military Ms25338-1687 replacement light bulb lamp
Mfr # MS25338-1687 MILITARY
Zoro # G503201130
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Voltage 6.2
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MS25338-1687 MILITARY
- Zoro # G503201130
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Voltage | 6.2 |
Watts | 40 |
Description
Replacement for Military Ms25338-1687 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Sealite Battery (B8-3.6)
- ILC Replacement For SATCO 65870 (65-870)
- ADVANCE PHILIPS ADVANCE 750 W, 1 Lamp HID Ballast Kit (71A6452-001D)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- ILC Replacement for BLV 110001 replacement light bulb lamp, 2PK (110001 BLV)
- ILC Replacement for Eiko Hpl575ll/115v replacement light bulb lamp (HPL575LL/115V EIKO)
- ILC Replacement for Sylvania 93609 replacement light bulb lamp (93609 SYLVANIA)
- ILC Replacement for GE General Electric G.E 41668 replacement light bulb lamp (41668 GE GENERAL ELECTRIC G.E)
- ILC Replacement for MTC Corp IR6 Model(post-1979) replacement light bulb lamp (IR6 MODEL(POST-1979) MTC CORP)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- ILC Replacement for Plusrite Jcdr 35W replacement light bulb lamp (JCDR 35W PLUSRITE)
- Ilc Halogen Light Bulbs