Shop All Halogen Light Bulbs
Ilc
Replacement for Military Ms24513-1163 replacement light bulb lamp
Mfr # MS24513-1163 MILITARY
Zoro # G503201260
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Voltage 6.2
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MS24513-1163 MILITARY
- Zoro # G503201260
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Voltage | 6.2 |
Watts | 40 |
Description
Replacement for Military Ms24513-1163 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Electronic Metal Halide Ballast (IMH150HLF)
- ILC Replacement for Black Flag Bz-40dx Black Light Blue Bulb replacement light bulb lamp (BZ-40DX BLACK LIGHT BLUE BULB BLACK FLAG)
- ILC Replacement for Universal B240r120hp (B240R120HP UNIVERSAL)
- ILC Replacement for Robertson Psa254t5mv/a (PSA254T5MV/A ROBERTSON)
- ILC Replacement for Osram Sylvania 64478 replacement light bulb lamp (64478 OSRAM SYLVANIA)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- ILC Replacement for Halco Q35cl/mc 130v replacement light bulb lamp (Q35CL/MC 130V HALCO)
- ILC Replacement for Satco 50mr16/t/wfl replacement light bulb lamp (50MR16/T/WFL SATCO)
- ILC Replacement for Sylvania 54842 replacement light bulb lamp (54842 SYLVANIA)
- ILC Replacement For HIKARI MR16 24V 50W 38DEG COVER (WX-SLRY-0)
- ILC Replacement for Regent Bp8635q replacement light bulb lamp, 2PK (BP8635Q REGENT)
- Ilc Halogen Light Bulbs