Shop All Fluorescent Light Bulbs
Ilc
Replacement for Military A-a-1843a replacement light bulb lamp
Mfr # A-A-1843A MILITARY
Zoro # G802758892
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # A-A-1843A MILITARY
- Zoro # G802758892
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 3500 |
Description
Replacement for Military A-a-1843a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- JANDORF Connector #10 Chrome 100 (90273)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/7/120V)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-840/MF21/P/DIM 25/1)
- ILC Replacement for Osram Sylvania Dulux L 36w/30k replacement light bulb lamp (DULUX L 36W/30K OSRAM SYLVANIA)
- ILC Replacement for Fulham Fcfqe13w827 replacement light bulb lamp (FCFQE13W827 FULHAM)
- ILC Replacement for Philips Pl-c 18w/835 replacement light bulb lamp (PL-C 18W/835 PHILIPS)
- ILC Replacement for Duralamp Gr8/2pin/28w/35k replacement light bulb lamp (GR8/2PIN/28W/35K DURALAMP)
- ILC Replacement for TCP 50123 replacement light bulb lamp, 2PK (50123 TCP)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- ILC Replacement for GE General Electric G.E 22177 replacement light bulb lamp (22177 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs