Shop All Halogen Light Bulbs
Ilc
Replacement for Micron 770 replacement light bulb lamp
Mfr # 770 MICRON
Zoro # G603219738
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 80
- Bulb Color Temp. 3125
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 770 MICRON
- Zoro # G603219738
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 80 |
Bulb Color Temp. | 3125 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 21 |
Description
Replacement for Micron 770 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ROBERTSON HP21327SP C V2 (HP21327SP /C V2)
- STREAMLIGHT General Purpose Headlamp, LED, Yellow Body (61700)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- ENERGIZER Vision HD, AA, Metal (EPMZH61E)
- ILC Replacement for Rexim Rm-114 replacement light bulb lamp (RM-114 REXIM)
- ILC Replacement for European A3603 replacement light bulb lamp (A3603 EUROPEAN)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64650ax replacement light bulb lamp (64650AX OSRAM SYLVANIA)
- ILC Replacement For USHIO EJV HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-5R56-1)
- ILC Replacement for Sylvania 58634 replacement light bulb lamp (58634 SYLVANIA)
- WESTINGHOUSE Bulb Halogen De 300W (0477500)
- Ilc Halogen Light Bulbs