Shop All HID Light Bulbs
Ilc
Replacement for Microlamps Mvr400u replacement light bulb lamp
Mfr # MVR400U MICROLAMPS
Zoro # G702965277
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR400U MICROLAMPS
- Zoro # G702965277
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Bulb Color Temp. | 4000 |
Description
Replacement for Microlamps Mvr400u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- SIRIUS 14330 Gray Outdoor Weatherproof Pigtail Lampholder (SI716601)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- ILC Replacement for Philips Cdm70/par30l/m/fl/4k replacement light bulb lamp (CDM70/PAR30L/M/FL/4K PHILIPS)
- ILC Replacement for Light Bulb / Lamp C250s50/c replacement light bulb lamp (C250S50/C LIGHT BULB / LAMP)
- ILC Replacement for Venture Lighting MH 1500w/u replacement light bulb lamp (MH 1500W/U VENTURE LIGHTING)
- ILC Replacement for Eiko Cmp100/mp/3k replacement light bulb lamp (CMP100/MP/3K EIKO)
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- ILC Replacement for Chauvet HMI 575w replacement light bulb lamp (HMI 575W CHAUVET)
- Ilc HID Light Bulbs