Shop All Fluorescent Light Bulbs
Ilc
Replacement for MICROLAMPS CF18DD827
Mfr # CF18DD827 MICROLAMPS
Zoro # G402846418
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-2 2-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF18DD827 MICROLAMPS
- Zoro # G402846418
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-2 2-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 2700 |
Description
Replacement for Microlamps Cf18dd827 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- NUVO 3-Light, R30, Step Cylinder Track Kit, 4 foot Track, Russet Bronze (TK361)
- COAST CUTLERY G22 Spot Beam Penlight (G22)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL1550S)
- ILC Replacement for Philips Pl-l 24w/41/4p replacement light bulb lamp (PL-L 24W/41/4P PHILIPS)
- ILC Replacement for PHILIPS PL-L 18W/841 (PL-L 18W/841 PHILIPS)
- ILC Replacement for Philips F34t12/cw/rs/ew/alto TG replacement light bulb lamp (F34T12/CW/RS/EW/ALTO TG PHILIPS)
- ILC Replacement for Lavish Home Fml27 Watt replacement light bulb lamp (FML27 WATT LAVISH HOME)
- ILC Replacement for Osram Sylvania F15t12/350bl/500/ph replacement light bulb lamp (F15T12/350BL/500/PH OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 23030 replacement light bulb lamp (23030 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs