Shop All Halogen Light Bulbs
Ilc
Replacement for Microdesign Micro Copy 1000 replacement light bulb lamp
Mfr # MICRO COPY 1000 MICRODESIGN
Zoro # G603219134
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Watts 250
- Bulb Shape T4
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MICRO COPY 1000 MICRODESIGN
- Zoro # G603219134
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Watts | 250 |
Bulb Shape | T4 |
Bulb Color Temp. | 3200 |
Description
Replacement for Microdesign Micro Copy 1000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.3W, T3 Miniature Neon Light Bulb (B2A-10PK)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN8)
- ILC Replacement for Sylvania 58767 replacement light bulb lamp (58767 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 150par38/fl/h-130v replacement light bulb lamp, 15PK (150PAR38/FL/H-130V LIGHT BULB / LAMP)
- ILC Replacement for Reiche & Vogel HV 1000 20003 1250-watt replacement light bulb lamp (HV 1000 20003 1250-WATT REICHE & VOGEL)
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- ILC Replacement for BLV 116620 replacement light bulb lamp (116620 BLV)
- Ilc Halogen Light Bulbs