Shop All Halogen Light Bulbs
Ilc
Replacement for Microdesign 920 (fan Type) replacement light bulb lamp
Mfr # 920 (FAN TYPE) MICRODESIGN
Zoro # G003014551
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Color Temp. 3300
- Watts 150
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 920 (FAN TYPE) MICRODESIGN
- Zoro # G003014551
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Color Temp. | 3300 |
Watts | 150 |
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Description
Replacement for Microdesign 920 (fan Type) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (74914)
- ILC Replacement for SATCO S1902 (S1902 SATCO)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ILC Replacement for HIGH PRESSURE SODIUM 400W S51 (400W S51 HIGH PRESSURE SODIUM)
- ILC Replacement for Sylvania 20mr16/ir/fl35/c 12V replacement light bulb lamp (20MR16/IR/FL35/C 12V SYLVANIA)
- ILC Replacement for GE General Electric G.E Q50mr16/hir/cg25 replacement light bulb lamp (Q50MR16/HIR/CG25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC LIGHT BULB / LAMP)
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- ILC Replacement for Grainger 1c616 replacement light bulb lamp (1C616 GRAINGER)
- Ilc Halogen Light Bulbs