Shop All Halogen Light Bulbs
Ilc
Replacement for Micro VU 16V 50W replacement light bulb lamp
Mfr # 16V 50W MICRO VU
Zoro # G203233752
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX7.9 2-PIN
- Watts 50
- Bulb Color Temp. 3100
- Voltage 16
- Bulb Shape MR14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 16V 50W MICRO VU
- Zoro # G203233752
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX7.9 2-PIN |
Watts | 50 |
Bulb Color Temp. | 3100 |
Voltage | 16 |
Bulb Shape | MR14 |
Description
Replacement for Micro VU 16V 50W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- ILC Replacement For EIKO LLW446040W840HD (LLW4-460-40W-840-HD)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- ILC Replacement for Narva 58365 replacement light bulb lamp (58365 NARVA)
- ILC Replacement for Ushio Ja24v-55wd H-3 replacement light bulb lamp (JA24V-55WD H-3 USHIO)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for Grainger 2f512 replacement light bulb lamp (2F512 GRAINGER)
- ILC Replacement for Damar Exn/silver 50W 12V Mr16 FLD replacement light bulb lamp (EXN/SILVER 50W 12V MR16 FLD DAMAR)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- Ilc Halogen Light Bulbs