Shop All Halogen Light Bulbs
Ilc
Replacement for Micro VU 12V 100w replacement light bulb lamp
Mfr # 12V 100W MICRO VU
Zoro # G103233807
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 100
- Bulb Color Temp. 3350
- Voltage 12
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 12V 100W MICRO VU
- Zoro # G103233807
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 100 |
Bulb Color Temp. | 3350 |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Micro VU 12V 100w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B332I277L (B332I277L)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- WALDMANN Inspection LED Magnifier, Glass, 12 W (113460005)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- ILC Replacement for 3M 136 Microfiche replacement light bulb lamp (136 MICROFICHE 3M)
- ILC Replacement for Light Bulb / Lamp Hl60bt15/cl/ssfc replacement light bulb lamp (HL60BT15/CL/SSFC LIGHT BULB / LAMP)
- ILC Replacement for Satco S4178 replacement light bulb lamp (S4178 SATCO)
- ILC Replacement For HIKARI JD 130V 500W MC E11 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLKC-8)
- ILC Replacement for Green Energy Mr11 FTF 12v-35w/m replacement light bulb lamp (MR11 FTF 12V-35W/M GREEN ENERGY)
- ILC Replacement for Sylvania 64155 replacement light bulb lamp, 2PK (64155 SYLVANIA)
- ILC Replacement For EIKO 2450 (2450)
- Ilc Halogen Light Bulbs