Shop All Fluorescent Light Bulbs
Ilc
Replacement for Micro Lites F13t5cw replacement light bulb lamp
Mfr # F13T5CW MICRO LITES
Zoro # G102841669
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 13
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F13T5CW MICRO LITES
- Zoro # G102841669
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 4100 |
Description
Replacement for Micro Lites F13t5cw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- EIKO EIKO 500W, T6 Halogen Reflector Light Bulb (BTL)
- EATON LIGHTING Motion Light Led 1600 Twin Bz (MST18R17L)
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- ILC Replacement for SYLVANIA 21135 (21135 SYLVANIA)
- ILC Replacement for Eiko Par30ln/15/30k replacement light bulb lamp (PAR30LN/15/30K EIKO)
- ILC Replacement for Electrix 1772 replacement light bulb lamp (1772 ELECTRIX)
- ILC Replacement for Grainger G1627989 replacement light bulb lamp (G1627989 GRAINGER)
- ILC Replacement for Light Bulb / Lamp Mls13guww replacement light bulb lamp (MLS13GUWW LIGHT BULB / LAMP)
- ILC Replacement for Damar F32t8/sp50/eco replacement light bulb lamp, 25PK (F32T8/SP50/ECO DAMAR)
- ILC Replacement for SYLVANIA 21619 (21619 SYLVANIA)
- Ilc Fluorescent Light Bulbs