Shop All LED Light Bulbs
Ilc
Replacement for Micro Lites 12802704 Green LED Replacement replacement light bulb lamp
Mfr # 12802704 GREEN LED REPLACEMENT MICRO LITES
Zoro # G102844738
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12802704 GREEN LED REPLACEMENT MICRO LITES
- Zoro # G102844738
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Micro Lites 12802704 Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY CFL, 12.7 W, PL-C, 2-Pin (GX23-2) (PL-C 13W/827/2P 1CT/5X10BOX ALTO)
- LEVITON FLUORESCENT LAMPS VERT SCR MT BOT 42W (26725-414)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- ILC Replacement for GE General Electric G.E Led7dmr16d830/25 replacement light bulb lamp (LED7DMR16D830/25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 07984 replacement light bulb lamp (07984 EIKO)
- ILC Replacement For HALCO 84317 (84317)
- ILC Replacement for Halco Dl6/wb, 2PK (DL6/WB HALCO)
- ILC Replacement for Damar Leds14tww/dim .55w-1.5w replacement light bulb lamp (LEDS14TWW/DIM .55W-1.5W DAMAR)
- ILC Replacement for Satco S9603 replacement light bulb lamp (S9603 SATCO)
- ILC Replacement for Westinghouse 03630 Warm White LED Replacement replacement light bulb lamp (03630 WARM WHITE LED REPLACEMENT WESTINGHOUSE)
- BULBRITE 75 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K , 4PK (862829)
- Ilc LED Light Bulbs