Shop All HID Light Bulbs
Ilc
Replacement for Metal Halide Phoenix 250w Double-ended 14000k Hexarc replacement light bulb lamp
Mfr # PHOENIX 250W DOUBLE-ENDED 14000K HEXARC METAL HAL
Zoro # G303027282
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type FC2
- Bulb Shape T9.5
- Watts 250
- Bulb Color Temp. 14000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PHOENIX 250W DOUBLE-ENDED 14000K HEXARC METAL HAL
- Zoro # G303027282
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | FC2 |
Bulb Shape | T9.5 |
Watts | 250 |
Bulb Color Temp. | 14000 |
Description
Replacement for Metal Halide Phoenix 250w Double-ended 14000k Hexarc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- ILC Replacement for Damar 00410a replacement light bulb lamp (00410A DAMAR)
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- STREAMLIGHT Stylus 3 Cell Blue Penlight W/ White Led (STL65050)
- ILC Replacement for Damar 06130d replacement light bulb lamp (06130D DAMAR)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Mvr175/vbu/pa replacement light bulb lamp (MVR175/VBU/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp (MVR100/U/MED LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, SON E40 PIA PLUS 100W (SON E40 PIA PLUS 100W)
- ILC Replacement for Light Bulb / Lamp HTI 300w/d5/65 replacement light bulb lamp (HTI 300W/D5/65 LIGHT BULB / LAMP)
- Ilc HID Light Bulbs