Shop All HID Light Bulbs
Ilc
Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp
Mfr # M57PE-175/XBU METAL HALIDE
Zoro # G102937164
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Watts 175
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # M57PE-175/XBU METAL HALIDE
- Zoro # G102937164
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Watts | 175 |
Bulb Color Temp. | 4000 |
Description
Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux Desk Lamp With Opti replacement light bulb lamp (DESK LAMP WITH OPTI VERILUX)
- RECYCLEPAK Electronics Recycling Kit, 18"x12"x6" (SUPPLY-196)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM 6/1 A Line Pear replacement light bulb lamp (10.5A19/SLIM/2700 DIM 6/1 A LINE PEAR PHILIPS)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/930CA10K/4)
- ILC Replacement for Philips Mh175/c/u replacement light bulb lamp (MH175/C/U PHILIPS)
- ILC Replacement for Arri Arri Daylight 2500 SE replacement light bulb lamp (ARRI DAYLIGHT 2500 SE ARRI)
- ILC Replacement for Thhc Lighting Ft1203xf replacement light bulb lamp (FT1203XF THHC LIGHTING)
- ILC Replacement for Xelogen Gy635-2450xhf replacement light bulb lamp (GY635-2450XHF XELOGEN)
- ILC Replacement for Damar 5458c replacement light bulb lamp (5458C DAMAR)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR175/U (MVR175/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp (MVR100/U/MED LIGHT BULB / LAMP)
- Ilc HID Light Bulbs