Shop All HID Light Bulbs
Ilc
Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp
Mfr # HQI-TS-150/NDX METAL HALIDE
Zoro # G402935969
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200
- Bulb Shape T7
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HQI-TS-150/NDX METAL HALIDE
- Zoro # G402935969
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 |
Bulb Shape | T7 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 150 |
Description
Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- PROGRESS LIGHTING Edition 1-Light Medium Wall Lantern, 100 W, Black (P6071-31)
- ILC Replacement for Advance Icn-2s54-n (ICN-2S54-N ADVANCE)
- MUTUAL INDUSTRIES Mutual Industries, 7100-0-22 Wall Ties, 2, 2.5 Inch Height, 7 Inch Width (7100-0-22)
- ILC Replacement for Ushio 5001353 replacement light bulb lamp (5001353 USHIO)
- ILC Replacement for GE General Electric G.E 67a21/ts 120v replacement light bulb lamp, 2PK (67A21/TS 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fulham Hl0100au replacement light bulb lamp (HL0100AU FULHAM)
- ILC Replacement for Metal Halide Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 METAL HALIDE)
- ILC Replacement for Satco Kx60fr/3m/e26 replacement light bulb lamp (KX60FR/3M/E26 SATCO)
- ILC Replacement for Ushio Cms-35/t4.5/942/g12 replacement light bulb lamp (CMS-35/T4.5/942/G12 USHIO)
- ILC Replacement for Philips Cdm100/par38/fl/3k/alto replacement light bulb lamp (CDM100/PAR38/FL/3K/ALTO PHILIPS)
- Ilc HID Light Bulbs