Shop All LED Light Bulbs
Ilc
Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp
Mfr # STAGE-402 LED REPLACEMENT MBT
Zoro # G802808948
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 18
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # STAGE-402 LED REPLACEMENT MBT
- Zoro # G802808948
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 18 |
Color Temperature | 3000 |
Wattage Equivalency | 18 |
Description
Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-35-R PAR36 35 watt Red 12 V Lamp (DL-PAR36-35/R)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24Q-V/827)
- STREAMLIGHT Charger Holder, For Mfr. No. 75713, 75711 (75105)
- ILC Replacement for Norman Lamps Led-par36/12v/3 replacement light bulb lamp (LED-PAR36/12V/3 NORMAN LAMPS)
- ILC Replacement for Eiko Led36wpt50kmog-g7 replacement light bulb lamp (LED36WPT50KMOG-G7 EIKO)
- ILC Replacement for Glo-brite 124 White LED Replacement replacement light bulb lamp (124 WHITE LED REPLACEMENT GLO-BRITE)
- ILC Replacement for Osram Sylvania Led8par20/dim/830/nfl25/g3 replacement light bulb lamp (LED8PAR20/DIM/830/NFL25/G3 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 45754 LED Replacement replacement light bulb lamp (45754 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp (8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /)
- ILC Replacement for Damar 26171a LED Replacement replacement light bulb lamp (26171A LED REPLACEMENT DAMAR)
- Ilc LED Light Bulbs