Shop All LED Light Bulbs
Ilc
Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp
Mfr # MLB-16790WF-02 MAXIMA
Zoro # G902841425
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 7
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MLB-16790WF-02 MAXIMA
- Zoro # G902841425
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 7 |
Color Temperature | 3000 |
Wattage Equivalency | 7 |
Description
Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- BLODGETT Light, Indicator 250V Red, Round (16037)
- CELEBRATIONS LED BIG SEED WW 270CT (MICBGR270CXWWA)
- DEWALT 20V 160 lumens LED Hand Held Worklight (DCL044)
- ILC Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp (LED-24-BA9S-R EIKO)
- ILC Replacement for Satco S9400 replacement light bulb lamp (S9400 SATCO)
- ILC Replacement for Eiko 09920 replacement light bulb lamp (09920 EIKO)
- ILC Replacement for Satco S9592 replacement light bulb lamp (S9592 SATCO)
- ILC Replacement for AH Lighting Led/par30/dim/8w/30k/ul replacement light bulb lamp (LED/PAR30/DIM/8W/30K/UL AH LIGHTING)
- ILC Replacement For EIKO 11428 (11428)
- SATCO 6.5W LED MR16 LED 2700K 40' beam GU10 120V (S9382)
- Ilc LED Light Bulbs