Shop All Fluorescent Light Bulbs
Ilc
Replacement for MARINELAND ECLIPSE 12
Mfr # ECLIPSE 12 MARINELAND
Zoro # G302914101
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ECLIPSE 12 MARINELAND
- Zoro # G302914101
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 5000 |
Description
Replacement for Marineland Eclipse 12 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/830/LED)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- NIGHTSTICK Green AA, 200 (XPP-5418GX-K01)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MHC100/U/M/3K ELITE)
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- ILC Replacement for Sylvania 23618 replacement light bulb lamp (23618 SYLVANIA)
- ILC Replacement for Osram Sylvania Fc12t9/cw/rs replacement light bulb lamp (FC12T9/CW/RS OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Ful24t6/blb replacement light bulb lamp (FUL24T6/BLB LIGHT BULB / LAMP)
- ILC Replacement for HALCO PL13D/35/ECO (PL13D/35/ECO HALCO)
- ILC Replacement for Bulbrite Cf16r30cw/e replacement light bulb lamp (CF16R30CW/E BULBRITE)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/830/4P/ALTO)
- Ilc Fluorescent Light Bulbs