Shop All Incandescent Light Bulbs
Ilc
Replacement for MARCO 101 LENSOMETER
Mfr # 101 LENSOMETER MARCO
Zoro # G002970841
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 101 LENSOMETER MARCO
- Zoro # G002970841
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Marco 101 Lensometer replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Led, Pmc-Pm30Mitems (PMC-PM30M)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- NEWHOUSE LIGHTING Weatherproof 12W LED Landscape Bullet Flood Light, Bronze, 1205 Lumens (BLF12BRZ)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- ILC Replacement For SATCO S2840 (S2840)
- ILC Replacement for Westinghouse 03706 replacement light bulb lamp 2 Pack (03706 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 20122 replacement light bulb lamp (20122 GE GENERAL ELECTRIC G.E)
- ILC Replacement For BATTERIES AND LIGHT BULBS 75A130V INCANDESCENT A SHAPE A19 4PK (4PAK:WW-LDV5-2)
- ILC Replacement For NUVO LIGHTING, S4535 (S4535)
- ILC Replacement for Light Bulb / Lamp Ir-3000 Heat Lamp Bulb replacement light bulb lamp (IR-3000 HEAT LAMP BULB LIGHT BULB / LAMP)
- HELLA Hella H57-9003 Bulb 9003 & Hb2 12V 60 & 55 watt (H57-9003)
- Ilc Incandescent Light Bulbs