Shop All Halogen Light Bulbs
Ilc
Replacement for Maquet M1121134 replacement light bulb lamp
Mfr # M1121134 MAQUET
Zoro # G503234855
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Voltage 12
- Bulb Base Type GZ4 GU4 2-PIN
- Watts 35
- Bulb Color Temp. 2925
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # M1121134 MAQUET
- Zoro # G503234855
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR11 |
Voltage | 12 |
Bulb Base Type | GZ4 GU4 2-PIN |
Watts | 35 |
Bulb Color Temp. | 2925 |
Description
Replacement for Maquet M1121134 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Norman Lamps, Fo13/865/Xp/Eco (FO13/865/XP/ECO)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 17047lm (LED-8030M57-MHBC)
- CURRENT BR30 E26 (Medium) LED Light Bulb Soft White 65 Watt Equivalence 6 pk, 6PK (38621)
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- ILC Replacement for Donar 38512 replacement light bulb lamp (38512 DONAR)
- ILC Replacement for Westinghouse 04758 replacement light bulb lamp, 2PK (04758 WESTINGHOUSE)
- ILC Replacement for Ushio 1000321 replacement light bulb lamp (1000321 USHIO)
- ILC Replacement for Osram Sylvania Capsylite PAR 30 50W 120v NFL replacement light bulb lamp (CAPSYLITE PAR 30 50W 120V NFL OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64490cl replacement light bulb lamp (64490CL OSRAM SYLVANIA)
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- ILC Replacement for Philips 250q/cl/dc 130v replacement light bulb lamp (250Q/CL/DC 130V PHILIPS)
- Ilc Halogen Light Bulbs