Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Lycian Clubspot 1236 replacement light bulb lamp
Mfr # CLUBSPOT 1236 LYCIAN
Zoro # G903210060
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 360
- Bulb Shape MR16
- Bulb Base Type GY5.3 2-FLAT PINS
- Wattage Equivalency 360
- Voltage 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CLUBSPOT 1236 LYCIAN
- Zoro # G903210060
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Watts | 360 |
Bulb Shape | MR16 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Wattage Equivalency | 360 |
Voltage | 82 |
Color Temperature | 3300 |
Description
Replacement for Lycian Clubspot 1236 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech Fb2pst-1 (FB2PST-1 TARGET TECH)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-5K)
- GE LAMPS GE LIGHTING 22W, T9 Circular Fluorescent Light Bulb (FC8T9/CW)
- FEIT ELECTRIC LED E26 500W 10000L DL (C10000/5K/LEDG2)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp (MINI SPOT 105/106 PANI LUDWIG)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 4000K (ASD-SFL3040)
- Ilc Flood & Spot Light Bulbs