Shop All Halogen Light Bulbs
Ilc
Replacement for Lycian 1207 Midget 2K replacement light bulb lamp
Mfr # 1207 MIDGET 2K LYCIAN
Zoro # G803219538
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 2000
- Bulb Base Type G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Voltage 120
- Bulb Color Temp. 3200
- Bulb Shape T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1207 MIDGET 2K LYCIAN
- Zoro # G803219538
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 2000 |
Bulb Base Type | G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Bulb Shape | T10 |
Description
Replacement for Lycian 1207 Midget 2K replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EIKO 41346 (41346 EIKO)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- LITEZALL Motion Activated LED Headlamp (LA-SWYPE-6/12 )
- ILC Replacement for Bulbrite 776607 replacement light bulb lamp (776607 BULBRITE)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- ILC Replacement for Osram Sylvania 64196 replacement light bulb lamp, 2PK (64196 OSRAM SYLVANIA)
- ILC Replacement for AH Lighting Jc/20/g6.35 replacement light bulb lamp, 2PK (JC/20/G6.35 AH LIGHTING)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- ILC Replacement for Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A SYLVANIA)
- ILC Replacement for Philips Fcs-x replacement light bulb lamp (FCS-X PHILIPS)
- Ilc Halogen Light Bulbs