Shop All Fluorescent Light Bulbs
Ilc
Replacement for Luxo 17253 replacement light bulb lamp
Mfr # 17253 LUXO
Zoro # G002764105
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T9
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 22
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 17253 LUXO
- Zoro # G002764105
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T9 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 22 |
Bulb Color Temp. | 4100 |
Description
Replacement for Luxo 17253 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, 6/Carton (37190)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- ILC Replacement for Keystone Technologies Kteb-232lbf-1-tp-pic-ev replacement light bulb lamp (KTEB-232LBF-1-TP-PIC-EV KEYSTONE TECHNOLOGIES)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 50K (S28788)
- ILC Replacement for Duracell Cfl10258a replacement light bulb lamp (CFL10258A DURACELL)
- ILC Replacement For Uv Resources, 55086551 (55086551)
- ILC Replacement for Light Bulb / Lamp Fo17/841/xps/eco3 replacement light bulb lamp (FO17/841/XPS/ECO3 LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite Cf26dt/e/835 replacement light bulb lamp (CF26DT/E/835 BULBRITE)
- ILC Replacement for Sylvania Fm13/835 replacement light bulb lamp (FM13/835 SYLVANIA)
- ILC Replacement for PHILIPS F5BX/827/ECO (F5BX/827/ECO PHILIPS)
- ILC Replacement for Light Bulb / Lamp Cfq26w/g24q/827 replacement light bulb lamp (CFQ26W/G24Q/827 LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs