Shop All HID Light Bulbs
Ilc
Replacement for Lumenarc Lu70/s62 replacement light bulb lamp
Mfr # LU70/S62 LUMENARC
Zoro # G602943733
original price:
$40.19
11% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED23
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 1900
- Watts 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU70/S62 LUMENARC
- Zoro # G602943733
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED23 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 1900 |
Watts | 70 |
Description
Replacement for Lumenarc Lu70/s62 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED CYL E26 750W NAT LT (C15000/5K/LED)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Antique Bronze (P5675-20/30K)
- BAYCO BAYCO Fluorescent Yellow Hand Lamp (SL-507)
- MAXLITE Control Node Remote Control (CN-REMOTE)
- ILC Replacement for Sylvania Ms400/bu replacement light bulb lamp (MS400/BU SYLVANIA)
- ILC Replacement for Nikon Optiphot150 75W Xenon replacement light bulb lamp (OPTIPHOT150 75W XENON NIKON)
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- ILC Replacement for Eg&g Series 204 Xenon replacement light bulb lamp (SERIES 204 XENON EG&G)
- ILC Replacement for Dymax 38915 replacement light bulb lamp (38915 DYMAX)
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- GE LAMPS GE LIGHTING 70W, BD17 Metal Halide HID Light Bulb (MVR70/U/MED)
- Ilc HID Light Bulbs