Shop All HID Light Bulbs
Ilc
Replacement for Lumenarc Lu50/s68 replacement light bulb lamp
Mfr # LU50/S68 LUMENARC
Zoro # G102943592
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 50
- Bulb Color Temp. 2100
- Bulb Shape ED23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LU50/S68 LUMENARC
- Zoro # G102943592
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 50 |
Bulb Color Temp. | 2100 |
Bulb Shape | ED23 |
Description
Replacement for Lumenarc Lu50/s68 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® SL-864 60 LED Work Light, Retractable Cord Reel, 50'L Cord, 18/2 GA, Yellow (SL-864)
- SATCO Light Bulb Tube, T8, U-Bend, 32W, PK16 (S8458)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1mAh (ELB 1P201N2)
- KEYSTONE 50W Constant Current LED Driver, KTLD-50-UV-2X500-VDIM-L5 (KTLD-50-UV-2X500-VDIM-L5)
- ILC Replacement for Amergraph HID 10888 replacement light bulb lamp (HID 10888 AMERGRAPH)
- ILC Replacement for Ushio 048777425152 replacement light bulb lamp (048777425152 USHIO)
- ILC Replacement for Eiko Mh400/u/t15 replacement light bulb lamp (MH400/U/T15 EIKO)
- ILC Replacement for Iwasaki 56699 replacement light bulb lamp (56699 IWASAKI)
- ILC Replacement for American DJ UV Canon replacement light bulb lamp (UV CANON AMERICAN DJ)
- ILC Replacement for Hybec Hy40w/dc replacement light bulb lamp (HY40W/DC HYBEC)
- ILC Replacement for Westinghouse Mh1000/u/bt37/m141/e/ps replacement light bulb lamp (MH1000/U/BT37/M141/E/PS WESTINGHOUSE)
- Ilc HID Light Bulbs