Shop All HID Light Bulbs
Ilc
Replacement for Lumenarc Lu250/s50 replacement light bulb lamp
Mfr # LU250/S50 LUMENARC
Zoro # G903023721
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Shape ED18
- Bulb Color Temp. 2100
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU250/S50 LUMENARC
- Zoro # G903023721
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 250 |
Bulb Shape | ED18 |
Bulb Color Temp. | 2100 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 120 |
Description
Replacement for Lumenarc Lu250/s50 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- BELL + HOWELL Light Mag/Port/Mnt 200Lm (2565)
- ILC Replacement for Iwasaki 56895 replacement light bulb lamp (56895 IWASAKI)
- ILC Replacement for Fulham Mp100/ed17/u/4k replacement light bulb lamp (MP100/ED17/U/4K FULHAM)
- ILC Replacement for Osram Sylvania 16748 replacement light bulb lamp (16748 OSRAM SYLVANIA)
- ILC Replacement for Philips 36869-6 replacement light bulb lamp (36869-6 PHILIPS)
- ILC Replacement for Philips C400s51/alto NC HPS replacement light bulb lamp (C400S51/ALTO NC HPS PHILIPS)
- ILC Replacement for Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB SYLVANIA)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- Ilc HID Light Bulbs