Shop All HID Light Bulbs
Ilc
Replacement for Lumenarc Lu100/s54 replacement light bulb lamp
Mfr # LU100/S54 LUMENARC
Zoro # G002943456
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED23
- Bulb Color Temp. 2000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU100/S54 LUMENARC
- Zoro # G002943456
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED23 |
Bulb Color Temp. | 2000 |
Voltage | 120 |
Description
Replacement for Lumenarc Lu100/s54 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Ft36dl/841/eco replacement light bulb lamp (FT36DL/841/ECO SYLVANIA)
- ILC Replacement for GREEN ENERGY LU/400/MOG/ED18 (LU/400/MOG/ED18 GREEN ENERGY)
- EVOLVE Area and Roadway Fixture, LED, 25,000 lm (EALS030J5SW740NDD1DKBZ)
- ILC Replacement for Halco Q50cl/dc replacement light bulb lamp (Q50CL/DC HALCO)
- ILC Replacement for Iwasaki Mpf150/u/3k replacement light bulb lamp (MPF150/U/3K IWASAKI)
- ILC Replacement for Philips Mh400u replacement light bulb lamp (MH400U PHILIPS)
- ILC Replacement for Westinghouse Mp50/u/m110/o/med replacement light bulb lamp (MP50/U/M110/O/MED WESTINGHOUSE)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- ILC Replacement for Halco Lu35/med/eco replacement light bulb lamp (LU35/MED/ECO HALCO)
- ILC Replacement for Superior Quartz Ht121 replacement light bulb lamp (HT121 SUPERIOR QUARTZ)
- ILC Replacement for Nicolet Evolution 300 BB Pulsed Xenon Lamp (EVOLUTION 300 BB PULSED XENON LAMP NICOLET)
- Ilc HID Light Bulbs